Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/25hp, 120VAC

  • Mfr # 110223B-145

  • Zoro # G804860111


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 225SSU-TA
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223B-145
Zoro #
G804860111
UPC #
672807427795
Country of Origin
China

Dimensions

Face to Face Dimension
6 in
Compatible Intake Pipe Size
1 in
Overall Length
5.62 in
Overall Height
5.98 in
Overall Width
7.3 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
2.5 yr
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 225SSU-TA
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
13 ft
Connection Type
Union
Amps
0.69 A
Impeller Material
Plastic
Includes
24-hr Timer, Aqua-Stat, Line Cord plug, Thermal Overload Protection
Standards
CSA Certified, ETL, NSF 372
Flange or Union Included
No
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 15 Feet of Head
6 gpm
Minimum Media Temperature
-4 Degrees F
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Mounting Position
Horizontal
Wetted Material
Stainless Steel
Frequency
60 Hz
Maximum Flow Rate @ 10 Feet of Head
6 gpm
Compatible Media Type
30% Glycol, Water
Pump Housing Material
Stainless Steel
Electrical Connection Type
Plug-In
Nameplate Voltage
120V AC
Rotor Type
Wet
For Use With Potable Systems
Yes
Series Family
E.2
Maximum Flow Rate @ 5 Feet of Head
11 gpm
Maximum Flow Rate @ 1 Feet of Head
14 gpm
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
Connection Standard
Union
Includes Union
No Union Included
For Low Lead Compliance Level
CE
Feet of Head - Maximum
13 ft
Pump Casing Material
Stainless Steel
Media Temperature - Minimum
32 Degrees F
Full Load Current
0.69 A
Includes Flange
No Flange Included
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,600 RPM
Includes Volute
No Volute Included
Flow Rate - Maximum
14 gpm
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Union, Face to Face Dimension 6 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 13 ft, Maximum Flow Rate @ 10 Feet of Head 6 gpm, Maximum Flow Rate @ 1 Foot of Head 14 gpm, Nameplate Voltage 120V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family E.2, Maximum Flow Rate @ 5 Feet of Head 11 gpm, Series Astro 225SSU-TA, Amps 0.69 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.