Dovetail, Covington Oak, 150 ft. L
- Mfr # G2491401
- Zoro # G416114763
product price:Â
$
1,204.99
/ea
Key Features
Color
Dovetail
Material
Limestone, Vinyl
Coverage Area
1,800 sq ft
Tile Width
12 ft
Standards
FDA APPROVED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2491401
- Zoro #
- G416114763
- UPC #
- 840051598213
- Country of Origin
- United States
- Color
- Dovetail
- Material
- Limestone, Vinyl
- Coverage Area
- 1,800 sq ft
- Item
- Floor Tiles
- Standards
- FDA APPROVED
- Installation Method
- Liquid Adhesive
- Pattern
- Covington Oak
- Coverage Area - Minimum
- 810 sq ft
- Features
- Scratch-Resistant, Waterproof
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Green Environmental Attribute
- Applicable to LEED Criteria
- Shell Material
- Limestone, Vinyl
- Wire Color
- Dovetail
- Traction Material
- Limestone, Vinyl
Dimensions
- Tile Width
- 12 ft
- Manufacturers Warranty Length
- 10 Year Residential Limited Warranty
- Tile Length
- 54 in
- Wear Layer Thickness
- 0.09 in
- Tile Length - Minimum
- 55 ft
- Tile Length - Maximum
- 150 ft
- Tile Thickness
- 1/16 in
- Fits Chest Size
- Scratch-Resistant, Waterproof
Description
Floor Tiles, Color Dovetail, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.