Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKits, CastIron, FNPT, 11/2in, PK2

  • Mfr # 804301-111K

  • Zoro # G504851426


product price: $71.69
/pk 2, $35.85/ea

Key Features

Includes
Flanges, Hardware Kit
For Use With Potable
Hydronic Pumps
Number of Mounting Holes
2
Maximum Ambient Temperature
225 Degrees F
For Use With
Hydronic Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804301-111K
Zoro #
G504851426
UPC #
672807281120
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.75 in
Compatible Pipe Size
1 1/2 in
Bolt Hole Diameter
1.75 in
For Pipe Diameter
1 1/2 in

Details

Item
Flange Kits
Includes
Flanges, Hardware Kit
For Use With Potable
Hydronic Pumps
Number of Mounting Holes
2
Maximum Ambient Temperature
225 Degrees F
For Use With
Hydronic Systems
Maximum Operating Pressure
125 psi
Compatible with Manufacturer Model Number
1060-1.5, 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible with Brand
Armstrong
Compatible with Series
Astro 2, E.2, S&H
Compatible with Series Family
Astro 2, E.2, S&H
Flange Gasket Material
EPDM
Flange Material
Cast Iron
For Use With Potable Systems
No
Flange Type
Standard
Compatible with Pump Type
In-Line Circulating Pump
Flange to Pipe Connection Type
FNPT
Compatible Manufacturer Part Number
1060-1.5, 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible Manufacturer Model Number
1060-1.5, 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
For Use With Mfr. Model Number
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible with Manufacturer Model No.
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible with Mfr. Model No.
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
For Use with Mfr Model Number
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible Pump Manufacturer Part Number
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
Compatible Mfr. Model Number
1060-1.5, Astro 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
225 Degrees F
Number of Flanges Included
2
Product Type
Flange

Description

Flange Kits, Bolt Hole Size 1.75 in, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Series Astro 2, E.2, S&H, Compatible with Series Family Astro 2, E.2, S&H, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 1060-1.5, 290CI, E10.2HT, E11.2HT, E13.2HT, E19.2HT, E21.2HT, E22.2HT, E23.2HT, E24.2HT, H-32, H-63, H-64, H-65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.