Zoro Homepage

Hot Water Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182212-651

  • Zoro # G8509435


product price: $1,882.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E23.2
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-651
Zoro #
G8509435
UPC #
672807409777
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Length
10.3 in
Overall Width
4.2 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E23.2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
76 gpm @ 5 ft
Maximum Feet of Head
36 ft
Min. GPM @ Head
0 gpm @ 35 ft
Connection Type
Flange
Standards
UL Listed
Impeller Material
Plastic
Amps
5.0 A
Best Efficiency GPM @ Head
42 gpm @ 25 ft
Compliance
cUL
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Drive Type
Direct
Thermal Protection
yes
Includes
(2) Gaskets, Nuts and Bolts
Pump Mount
In Line
Shut-Off
35 ft
Features
Ball Bearing, In Line, Mechanical Seal
Shaft Material
Stainless Steel
Loop Configuration
Closed
Frequency
60 Hz
Nameplate Voltage
120V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
Yes
Number of Intakes
2
For Use With Potable Systems
No
Maximum Flow Rate @ 15 Feet of Head
64 gpm
Maximum Flow Rate @ 1 Feet of Head
82 gpm
Minimum Media Temperature
39 Degrees F
Pump Housing Material
Cast Iron
Body Gasket Material
EPDM
Maximum Flow Rate @ 20 Feet of Head
54 gpm
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Maximum RPM
3,400 RPM
Maximum Flow Rate @ 30 Feet of Head
30 gpm
Maximum Flow Rate @ 10 Feet of Head
72 gpm
Compatible Media Type
Water
Series Family
E.2
Maximum Flow Rate @ 25 Feet of Head
42 gpm
Maximum Flow Rate @ 5 Feet of Head
76 gpm
Number of Flange Mounting Holes
2
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
39 Degrees F
Flow Rate - Maximum
84 gpm
Connection Standard
Flange
Operating Pressure - Maximum
150 psi
Includes Union
No Union Included
Revolutions Per Minute - Maximum
3,400 RPM
Motor Enclosure Design
Open Drip Proof
For Low Lead Compliance Level
CE
Pump Casing Material
Cast Iron
Includes Flange
Flange Included
Includes Volute
No Volute Included
Feet of Head - Maximum
36 ft
Full Load Current
5.0 A

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 36 ft, Maximum Flow Rate @ 10 Feet of Head 72 gpm, Maximum Flow Rate @ 15 Feet of Head 64 gpm, Maximum Flow Rate @ 1 Foot of Head 82 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.