Zoro Homepage

Hot Water Circulating Pump, 2/5 hp, 240V, 1 Phase, Flange Connection

  • Mfr # 182212-610

  • Zoro # G8509444


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
1-1/2 in
Series
E23.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-610
Zoro #
G8509444
UPC #
672807409555
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Length
10.3 in
Overall Width
4.2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Series
E23.2
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
76 gpm @ 5 ft
Maximum Feet of Head
36 ft
Min. GPM @ Head
0 gpm @ 35 ft
Connection Type
Flange
Amps
2.60
Impeller Material
30% Glass-Filled Noryl(R)
Includes
(2) Gaskets, Nuts and Bolts
Features
Ball Bearing, In Line, Mechanical Seal
Standards
UL Listed
Thermal Protection
yes
Drive Type
Direct
Pump Mount
In Line
Loop Configuration
Closed
Shaft Material
Stainless Steel
Shut-Off
35 ft
Best Efficiency GPM @ Head
42 gpm @ 25 ft
Compliance
cUL
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Flange or Union Included
Yes
Compatible Media Type
Water
Minimum Media Temperature
39 Degrees F
Maximum Media Temperature
230 Degrees F
Nameplate Voltage
240V AC
Maximum Operating Pressure
150 psi
For Use With Potable Systems
No
Series Family
E.2
Pump Housing Material
Cast Iron
Number of Intakes
2
Number of Flange Mounting Holes
2
Maximum RPM
3,400 RPM
Connection Standard
Flange
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
39 Degrees F
Flow Rate - Maximum
84 gpm
Motor Enclosure Design
Open Drip Proof
Includes Flange
Flange Included
Feet of Head - Maximum
36 ft
Includes Volute
No Volute Included
For Low Lead Compliance Level
CE
Pump Casing Material
Cast Iron
Includes Union
No Union Included
Media Temperature - Maximum
230 Degrees F

Description

Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 36 ft, Nameplate Voltage 240V AC, Number of Speeds 1, Phase Single, Pump Type In Line Centrifugal, Series Family E.2, Series E23.2, Amps 2.60, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.