Zoro Homepage

Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 116475-132

  • Zoro # G8509392


product price: $2,466.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/240V AC
Phase
Single
Horsepower
3/4 hp
Series
H-64
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116475-132
Zoro #
G8509392
UPC #
672807026417
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
13 1/2 in
Overall Height
13.5 in
Overall Length
23 in
Overall Width
10 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/240V AC
Phase
Single
Horsepower
3/4 hp
Series
H-64
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
62 gpm @ 13 ft
Maximum Feet of Head
46 ft
Min. GPM @ Head
15 gpm @ 44 ft
Connection Type
Flange
Best Efficiency GPM @ Head
40 gpm @ 37 ft
Loop Configuration
Closed
Mechanical Seal
Silicon Carbide Mechanical Seal
Standards
UL Listed
Includes
(2) Flanges, and (2) Gaskets, Nuts and Bolts
Pump Mount
In Line
Thermal Protection
yes
Compliance
cUL
Shut-Off
45 ft
Drive Type
Direct
Amps
5.9/11.8 A
Impeller Material
Metal
Features
3 Piece Oil Lubricated Booster
Shaft Material
Carbon Steel
Maximum RPM
1,750 RPM
Maximum Flow Rate @ 30 Feet of Head
62 gpm
Maximum Media Temperature
225 Degrees F
Nameplate Voltage
115/230V AC
For Use With Potable Systems
No
Flange or Union Included
Yes
Compatible Media Type
Water
Maximum Flow Rate @ 40 Feet of Head
50 gpm
Body Gasket Material
Silicon Carbide
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Maximum Flow Rate @ 20 Feet of Head
75 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 25 Feet of Head
70 gpm
Series Family
S&H
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Cast Iron
Maximum Operating Pressure
175 psi
Maximum Flow Rate @ 5 Feet of Head
95 gpm
For Low Lead Compliance Level
EX
Operating Pressure - Maximum
175 psi
Media Temperature - Maximum
225 Degrees F
Feet of Head - Maximum
46 ft
Full Load Current
5.9/11.8 A
Includes Volute
No Volute Included
Motor Enclosure Design
Open Drip Proof
Connection Standard
Flange
Includes Union
No Union Included
Pump Casing Material
Cast Iron
Includes Flange
Flange Included
Media Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
53 gpm
Revolutions Per Minute - Maximum
1,750 RPM

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 3/4 hp, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 100 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.