Zoro Homepage

Hot Water Circulator Pump, 1/32 hp, 115, 1 Phase, Sweat Connection

  • Mfr # 110223B-140

  • Zoro # G8509742


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/32 hp
Inlet/Outlet Size
1-1/4 in
Series
Astro 220SSU050S-TA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223B-140
Zoro #
G8509742
UPC #
672807403478
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 in
Overall Width
6.13 in
Overall Length
7.13 in
Overall Height
6 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Sweat, Face to Face Dimension 6 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/32 hp, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 8 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro HWR, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series Astro 220SSU050S-TA, Amps 0.29 A, Body Gasket Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.