Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182212-646

  • Zoro # G8509496


product price: $2,125.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
2 in
Series
E30.2B-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-646
Zoro #
G8509496
UPC #
672807409746
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Length
10.9 in
Overall Width
5.2 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E30.2B-2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
112 gpm @ 5 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
0 gpm @ 22 ft
Connection Type
Flange
Impeller Material
Plastic
Loop Configuration
Open
Standards
NSF 372
Features
Ball Bearing, In Line, Mechanical Seal
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Pump Mount
In Line
Best Efficiency GPM @ Head
60 gpm @ 17 ft
Shut-Off
22 ft
Amps
4.1 A
Includes
(2) Gaskets, Nuts and Bolts
Drive Type
Direct
Thermal Protection
yes
Compliance
cUL, Low Lead, NSF-372
Shaft Material
Stainless Steel
Maximum RPM
3,350 RPM
Maximum Flow Rate @ 15 Feet of Head
74 gpm
Maximum Flow Rate @ 20 Feet of Head
42 gpm
Flange or Union Included
Yes
Compatible Media Type
Water
Minimum Media Temperature
32 Degrees F
Maximum Media Temperature
230 Degrees F
Frequency
60 Hz
Maximum Operating Pressure
150 psi
Series Family
E.2
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
120V AC
Maximum Flow Rate @ 1 Feet of Head
128 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Bronze
Number of Intakes
4
Body Gasket Material
EPDM
Maximum Flow Rate @ 10 Feet of Head
95 gpm
Maximum Flow Rate @ 5 Feet of Head
112 gpm
Number of Flange Mounting Holes
4
For Low Lead Compliance Level
CE
Includes Volute
No Volute Included
Pump Casing Material
Bronze
Includes Union
No Union Included
Connection Standard
Flange
Full Load Current
4.1 A
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
128 gpm
Media Temperature - Maximum
230 Degrees F
Includes Flange
Flange Included
Feet of Head - Maximum
22 ft
Revolutions Per Minute - Maximum
3,350 RPM
Operating Pressure - Maximum
150 psi
Motor Enclosure Design
Open Drip Proof
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 2/5 hp, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 95 gpm, Maximum Flow Rate @ 15 Feet of Head 74 gpm, Maximum Flow Rate @ 1 Foot of Head 128 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2, Maximum Flow Rate @ 20 Feet of Head 42 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.