Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 240V, 1 Phase, Flange Connection

  • Mfr # 182202-645

  • Zoro # G5414300


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
E8.2
Inlet/Outlet Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-645
Zoro #
G5414300
UPC #
672807409265
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 3/8 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Length
7.1 in
Overall Height
6.4 in
Overall Width
4.2 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
2 yr
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
E8.2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
38 gpm @ 1 ft
Maximum Feet of Head
34 ft
Min. GPM @ Head
0 gpm @ 31 ft
Connection Type
Flange
Loop Configuration
Closed
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Shut-Off
34 ft
Amps
0.80 A
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Best Efficiency GPM @ Head
20 gpm @ 16 ft
Impeller Material
Plastic
Shaft Material
Stainless Steel
Drive Type
Direct
Compliance
NSF-372
Pump Mount
In Line
Thermal Protection
yes
Includes
Flange Gaskets
Pump Housing Material
Cast Iron
Series Family
E.2
Maximum Flow Rate @ 20 Feet of Head
22 gpm
Body Gasket Material
EPDM
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 25 Feet of Head
16 gpm
Nameplate Voltage
240V AC
Maximum Flow Rate @ 10 Feet of Head
32 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Number of Intakes
2
Maximum Media Temperature
230 Degrees F
For Use With Potable Systems
No
Compatible Media Type
Water
Flange or Union Included
Yes
Maximum RPM
3,400 RPM
Frequency
60 Hz
Maximum Flow Rate @ 30 Feet of Head
9 gpm
Maximum Flow Rate @ 5 Feet of Head
36 gpm
Maximum Flow Rate @ 15 Feet of Head
28 gpm
Minimum Media Temperature
32 Degrees F
Maximum Flow Rate @ 1 Feet of Head
38 gpm
Number of Flange Mounting Holes
2
Includes Volute
No Volute Included
Pump Casing Material
Cast Iron
Media Temperature - Minimum
32 Degrees F
Motor Enclosure Design
Open Drip Proof
Includes Flange
Flange Included
Feet of Head - Maximum
34 ft
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
38 gpm
Media Temperature - Maximum
230 Degrees F
Includes Union
No Union Included
Full Load Current
0.80 A
Revolutions Per Minute - Maximum
3,400 RPM
Connection Standard
Flange
For Low Lead Compliance Level
CE

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 34 ft, Maximum Flow Rate @ 10 Feet of Head 32 gpm, Maximum Flow Rate @ 15 Feet of Head 28 gpm, Maximum Flow Rate @ 1 Foot of Head 38 gpm, Nameplate Voltage 240V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.