Zoro Homepage

Piston Valve, Carbon Steel, 1-1/2" NPT

  • Mfr # PISTON VALVE

  • Zoro # G0549427


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
NPT
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PISTON VALVE
Zoro #
G0549427
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1 1/2"

Details

Connection Type
NPT
Body Material
Carbon Steel
Item
Piston Valve,Carbon Steel,1-1/2" NPT

Description

Piston Valve,Carbon Steel,1-1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.