Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Valve, Carbon Steel, 3/4" NPT

  • Mfr # PISTON VALVE

  • Zoro # G0549969


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
NPT
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PISTON VALVE
Zoro #
G0549969
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
3/4"

Details

Connection Type
NPT
Body Material
Carbon Steel
Item
Piston Valve,Carbon Steel,3/4" NPT

Description

Piston Valve,Carbon Steel,3/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.