Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part, Air Vent, Cast Iron, 0.3 psia

  • Mfr # A5345

  • Zoro # G713311575


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
4 7/8 in
Product Type
Air Vent
Allowable Pressure - Maximum
125 psi
Operating Temperature - Minimum
192 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5345
Zoro #
G713311575
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 7/8 in
Overall Length
5 3/8 in
Air Vent Connection Size
1/2 in
Overall Depth
3 7/8 in

Details

Item
Repair Part
Body Material
Cast Iron
Product Type
Air Vent
Allowable Pressure - Maximum
125 psi
Operating Temperature - Minimum
192 Degrees F
Standards
CE Listed, PED
Release Method
Automatic
Operating Temperature - Maximum
377 Degrees F
Operating Pressure - Minimum
0.3 psia
For Media
Steam
Manufacturer Series
B
Air Vent Type
Thermostatic
Installation Orientation
Horizontal
Condensate Capacity
1,410 lb/hr
Port Adjustability
Fixed
Operating Pressure - Maximum
30 psi

Description

Repair Part, Air Vent Connection Size 1/2 in, Air Vent Connection Type Not Applicable, Air Vent Type Thermostatic, Allowable Pressure - Maximum 125 psi, Body Material Cast Iron, Condensate Capacity 1,410 lb/hr, Configuration Not Applicable, Distance Between Inlet and Outlet Port Not Applicable, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Expansion Tank Connection Type Not Applicable, For Media Steam, Includes Expansion Tank Port Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.