Steam Trap, 125 psi, 400F, 5 In. L

  • Mfr # 811-100-125

  • Zoro # G4670093


product price: $339.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
125 psi
End to End Length
5 in
Condensate Capacity Lbs/Hr
950 lb/hr
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
811-100-125
Zoro #
G4670093
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Overall Depth
6 7/8 in
Overall Length
5 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
125 psi
Condensate Capacity Lbs/Hr
950 lb/hr
Max. Temp.
400 Degrees F
Body Material
Cast Iron
Trap Position
Horizontal
Pipe Configuration
Horizontal
Type
Inverted Bucket
Application
Steam Lines
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
125 psi
Manufacturer Series
800
Port Types Included
Air Vent
Distance Between Inlet and Outlet Port
5 in
Port Connection Gender
Female
Allowable Pressure - Maximum
250 psi
Resistance Properties
Water Hammer Resistant
Includes Strainer
Strainer Not Included
Includes Air Vent
Air Vent Included
Maximum Capacity at Maximum Pressure Load
950 lb/hr at 125 psi
Installation Orientation
Horizontal
Number of Ports
2
Float Material
Stainless Steel
Configuration
In-line
Condensate Capacity
950 lb/hr
Steam Trap Type
Inverted Bucket
Port Connection Type
NPT

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.