Steam Trap, 250 psi, 450F, 5 In. L

  • Mfr # 881-050-250

  • Zoro # G4654027


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
End to End Length
5 in
Condensate Capacity Lbs/Hr
750 lb/hr
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881-050-250
Zoro #
G4654027
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Overall Length
5 in
Overall Depth
7 1/16 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
250 psi
Condensate Capacity Lbs/Hr
750 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inverted Bucket
Trap Position
Horizontal
Application
Steam Lines
Pipe Configuration
Horizontal
Float Material
Stainless Steel
Port Connection Type
NPT
Resistance Properties
Water Hammer Resistant
Configuration
In-line
Port Types Included
Air Vent
Manufacturer Series
880
Allowable Pressure - Maximum
250 psi
Steam Trap Type
Inverted Bucket
Maximum Capacity at Maximum Pressure Load
750 lb/hr at 250 psi
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
5 in
Condensate Capacity
750 lb/hr
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
450 Degrees F
Number of Ports
2
Includes Strainer
Strainer Included
Port Connection Gender
Female

Description

Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 750 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 750 lb/hr at 250 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.