Zoro Homepage

Motor, 1/6 HP, 115V

  • Mfr # 817025-001

  • Zoro # G4843828


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Voltage
115/240V AC
Phase
Single
Fits Brand
Armstrong, Bell & Gossett
For Use With Mfr. Model Number
174031-120, 174031-121, 174031-122, 174031-123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817025-001
Zoro #
G4843828
UPC #
-
Country of Origin
United States

Details

Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Voltage
115/240V AC
Phase
Single
Fits Brand
Armstrong, Bell & Gossett
For Use With Mfr. Model Number
174031-120, 174031-121, 174031-122, 174031-123
Motor Thermal Protection
Auto
Maximum RPM
1,800 RPM
Compatible with Series Family
1.25B, 1.5B, 1050 1B, H-32, H-41, S-35
Number of Speeds
1
Nameplate Voltage
115/230V AC
Compatible with Series
174031-120, 174031-121, 174031-122, 174031-123
Compatible with Manufacturer Model Number
174031-120, 174031-121, 174031-122, 174031-123
Horsepower
1/4 hp
Compatible with Pump Type
In-Line Circulating Pumps
Maximum Ambient Temperature
122 Degrees F
Minimum Ambient Temperature
32 Degrees F
Compatible with Brand
Armstrong, Bell & Gossett
Compatible Manufacturer Part Number
174031-120, 174031-121, 174031-122, 174031-123
Compatible Manufacturer Model Number
174031-120, 174031-121, 174031-122, 174031-123
Compatible with Manufacturer Model No.
174031-120, 174031-121, 174031-122, 174031-123
Compatible with Mfr. Model No.
174031-120, 174031-121, 174031-122, 174031-123
For Use with Mfr Model Number
174031-120, 174031-121, 174031-122, 174031-123
Compatible Pump Manufacturer Part Number
174031-120, 174031-121, 174031-122, 174031-123
Revolutions Per Minute - Maximum
1,800 RPM
Compatible Mfr. Model Number
174031-120, 174031-121, 174031-122, 174031-123
Thermal Protection
Auto
Ambient Temperature - Maximum
122 Degrees F
Motor Frame Designation
48
Ambient Temperature - Minimum
32 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Armstrong, Bell & Gossett, Compatible with Manufacturer Model Number 174031-120, 174031-121, 174031-122, 174031-123, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 174031-120, 174031-121, 174031-122, 174031-123, Compatible with Series Family 1.25B, 1.5B, 1050 1B, H-32, H-41, S-35, Horsepower 1/4 hp, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,800 RPM, Minimum Ambient Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.