Oyster White, Carriage Path, 150 ft. L
- Mfr # G2915401
- Zoro # G116114759
product price:Â
$
1,364.99
/ea
Key Features
Color
Oyster White
Material
Limestone, Vinyl
Coverage Area
1,800 sq ft
Wear Layer Thickness
0.09 in
Standards
FDA APPROVED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2915401
- Zoro #
- G116114759
- UPC #
- 840051598299
- Country of Origin
- United States
- Color
- Oyster White
- Material
- Limestone, Vinyl
- Coverage Area
- 1,800 sq ft
- Item
- Floor Tiles
- Standards
- FDA APPROVED
- Installation Method
- Liquid Adhesive
- Pattern
- Carriage Path
- Coverage Area - Minimum
- 810 sq ft
- Features
- Scratch-Resistant, Waterproof
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Green Environmental Attribute
- Applicable to LEED Criteria
- Shell Material
- Limestone, Vinyl
- Wire Color
- Oyster White
Dimensions
- Wear Layer Thickness
- 0.09 in
- Manufacturers Warranty Length
- 10 Year Residential Limited Warranty
- Tile Length
- 48 in
- Tile Width
- 12 ft
- Tile Length - Minimum
- 55 ft
- Tile Length - Maximum
- 150 ft
- Tile Thickness
- 1/16 in
- Fits Chest Size
- Scratch-Resistant, Waterproof
Description
Floor Tiles, Color Oyster White, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.