Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 1/4 hp, 115V AC

  • Mfr # 819032-210

  • Zoro # G204851481


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
Voltage
115V AC
Thermal Protection
Auto
Includes
1/4 in - 20 x 0.750 in Cap Screw, O-Ring, 1/4 in Sealing Washer, 3/8 in ID x 40 mm OD Slinger, 1/2 in Stub Shaft Seal
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819032-210
Zoro #
G204851481
UPC #
672807431044
Country of Origin
United States

Dimensions

Bolt Circle Diameter
3 3/4 in
Body Diameter
6 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Motor
Frame
48Z
Voltage
115V AC
Thermal Protection
Auto
Includes
1/4 in - 20 x 0.750 in Cap Screw, O-Ring, 1/4 in Sealing Washer, 3/8 in ID x 40 mm OD Slinger, 1/2 in Stub Shaft Seal
Phase
Single
Compatible with Series Family
Compass R 20-35, Compass R20-75, Compass R40-45
Standards
UL Listed
Motor Thermal Protection
Auto
Maximum RPM
4,000 RPM
Motor Enclosure Design
Open Drip Proof
Compatible with Brand
Armstrong
Number of Speeds
1
Compatible with Pump Type
In-Line Circulating Pumps
Minimum Ambient Temperature
32 Degrees F
Frequency
60 Hz
Compatible with Manufacturer Model Number
Compass R20-35, Compass R20-75, Compass R40-45
Nameplate Voltage
115V AC
Full Load Current
4.4 A
Horsepower
1/4 hp
Compatible with Series
Compass R
Maximum Ambient Temperature
104 Degrees F
Compatible Manufacturer Part Number
Compass R20-35, Compass R20-75, Compass R40-45
Compatible Manufacturer Model Number
Compass R20-35, Compass R20-75, Compass R40-45
For Use With Mfr. Model Number
Compass R20-35, Compass R20-75, Compass R40-45
Compatible with Manufacturer Model No.
Compass R20-35, Compass R20-75, Compass R40-45
Compatible with Mfr. Model No.
Compass R20-35, Compass R20-75, Compass R40-45
For Use with Mfr Model Number
Compass R20-35, Compass R20-75, Compass R40-45
Compatible Pump Manufacturer Part Number
Compass R20-35, Compass R20-75, Compass R40-45
Compatible Mfr. Model Number
Compass R20-35, Compass R20-75, Compass R40-45
Revolutions Per Minute - Maximum
4,000 RPM
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Motor Frame Designation
48Z

Description

Pump Motor, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number Compass R20-35, Compass R20-75, Compass R40-45, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Compass R, Compatible with Series Family Compass R 20-35, Compass R20-75, Compass R40-45, Horsepower 1/4 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 4,000 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.