Armstrong Pumps
Flanged Kit, 3/4 NPT, 150 psi, Cast Iron
Mfr # FLANGE CI 0.75" NPT FS2+HWKIT
Zoro # G8509514
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Max. Pressure (PSI) 150 psi
- Pipe Size (In.) 3/4 NPT
- Compliance NSF-372
- For Pump Number 32UN13, 32UN04, 32UN05, 32UN20
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 219 psi (1AV-3/4"-#38)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (20PMD2WP)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE LF BRZ 1.25" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron (FLANGE CI 1.25" NPT FS2+HWKIT)
- BELL & GOSSETT Gasket, In-Line Pump, Paper, P80815 (P80815)
- Armstrong Pumps Pump Gaskets