Shop All Pump Parts
Armstrong Pumps
Union, In-Line Pumps, 1/2" Pipe
Mfr # 810120-220
Zoro # G104851413
original price:
$31.99
18% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Potable Systems
- Includes Flange, Gaskets
- For Use With Potable Systems Yes
- Compatible with Series Astros
- Compatible with Pump Type In-Line Circulating Pumps
Product Information
- Brand Armstrong Pumps
- MFR # 810120-220
- Zoro # G104851413
- UPC # 672807282080
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Pipe Size | 1/2 in |
Union to Pump Connection Size | 1 1/4 in |
Details
Description
Union Set, Compatible with Brand Armstrong, Compatible Pipe Size 1/2 in, Compatible with Grainger Part Number 32UN12, Compatible with Manufacturer Model Number ASTRO 220SSU, ASTRO 225SSU, For Use With Potable Systems Yes, Includes Flange, Gaskets, Union Material Bronze, Union to Pipe Connection Type No Union Required, Union to Pump Connection Size 1 1/4 in, Union to Pump Connection Type FNPT, Compatible with Series Astros, Compatible with Series Family ASTRO 220SSU, ASTRO 225SSU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Housing, 3.218 Od, 93534-1 (93534-1)
- BELL & GOSSETT Seal Kit (118681LF)
- BARMESA 2BSV202DS Submersible Stainless Vortex Sewage Pump 20 HP 230V 1PH 33' Cord Manual (2BSV202DS)
- SPRINGER PARTS Carb Seal C218/328 (480525SP); Replaces Top Line Part# 568980 (568980SP)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818504-000K)
- ARMSTRONG PUMPS Motor, Fits Brand Armstrong (811757-002)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- FILL-RITE Pump Repair Kit (KIT120RKG)
- FILL-RITE Pump Repair Kit (KIT320RK)
- FLINT & WALLING Mechanical Seal, Buna N, Dia. 5/8 In. (131100)
- Armstrong Pumps Pump Parts