Shop All Pump Parts
Armstrong Pumps
Union, In-Line Pumps, 3/4" Pipe
Mfr # 810120-224
Zoro # G004851438
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Potable Systems
- Includes Flange, Gaskets
- Compatible with Series Family ASTRO 220SSU, ASTRO 225SSU
- Union Material Bronze
- Compatible with Pump Type In-Line Circulating Pumps
Product Information
- Brand Armstrong Pumps
- MFR # 810120-224
- Zoro # G004851438
- UPC # 672807282103
- Country of Origin China
- Category Pump Parts
Dimensions
Union to Pump Connection Size | 1 1/4 in |
Compatible Pipe Size | 3/4 in |
Details
Description
Union Set, Compatible with Brand Armstrong, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 32UN12, Compatible with Manufacturer Model Number ASTRO 220SSU, ASTRO 225SSU, For Use With Potable Systems Yes, Includes Flange, Gaskets, Union Material Bronze, Union to Pipe Connection Type FNPT, Union to Pump Connection Size 1 1/4 in, Union to Pump Connection Type FNPT, Compatible with Series Astros, Compatible with Series Family ASTRO 220SSU, ASTRO 225SSU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 20 Watt UV Clarifier for ponds up to 3000 gals (02925)
- PULSATRON Metering Pump 12 Gallons Per Day 80 PSI Speed & Stroke Control (LD03SA-VHC1-XXX)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- DAYTON Diesel/Kerosene Transfer Pump, 12V DC, 12 gpm Max. Flow Rate , 1/4 HP, Aluminum, 3/4 in Inlet (40M293)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818504-000K)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- ARMSTRONG PUMPS Motor, Fits Brand Armstrong (811757-002)
- DAYTON Hex Nut Zinc Plated, 1/2-13, PK8 (PP60223G)
- FILL-RITE Rotor Repair Kit (KIT120RG)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- PHCC PRO SERIES Water Sensor Accessory, Cord 10 ft. L (PS-WS)
- Armstrong Pumps Pump Parts