Zoro Homepage

2" BAND CLAMP DIAPHRAGM PUMP

  • Mfr # BD20A-AAS-AAA-A

  • Zoro # G512486474


product price: $2,942.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Air Intake Connection Size
3/4 in
Air Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD20A-AAS-AAA-A
Zoro #
G512486474
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Overall Width
22.1 in
Media Intake Connection Size
2 in
Overall Length
20.9 in
Overall Height
25.1 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Includes
Muffler
Pump Operation Type
Air
Wetted Housing Material
Aluminum
Series Family
BD
Media Intake Connection Type
NPTF
Nameplate Voltage
120V AC
Flow Rate (Maximum)
185 gpm
Flow Rate @ 120 psi
185 gpm
Mounting Hardware Material
Stainless Steel
Feet of Head (Maximum)
31 ft
Media Discharge Connection Type
NPTF
Series
BD20
Air Intake Pressure (Maximum)
120 psi

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 31 ft, Flow Rate (Maximum) 185 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Clamp, Solid Diameter (Maximum) 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.