Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 2 lb/min, 450 psi, 3:1

  • Mfr # LM2203A-51-C

  • Zoro # G4286765


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Includes
2 in Bung Adapter
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Max. Viscosity
8,750 cps
Discharge Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM2203A-51-C
Zoro #
G4286765
UPC #
-
Country of Origin
India

Dimensions

For Container Size
55 gal
Air Inlet Size
1/4 in

Details

Item
Oil Pump
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Includes
2 in Bung Adapter
Wetted Materials
Carbon Steel, Copper, Hard Stainless Steel, Buna-N, PTFE, Zinc/Aluminum Alloy
Max. Viscosity
8,750 cps
Discharge Connection Type
FNPT
Max. Outlet Pressure
450 psi
Ratio
3:1
For Media Type
Gear Oil, Motor Oil, Standard and Industrial Greases, Transmission Fluid
Includes Discharge Hose
No
Includes Bung Adapter
Yes
Pump Connection ID
13/16 in
Diesel Exhaust Fluid Compatible
No
Min. Air Pressure
0 psi
Max. Fluid Temp.
180 Degrees F
Includes Nozzle
No
For Container Type
Tote
Noise Level
85 dB
Pump Connection Type
FNPT
Power Source
Air
Housing Material - Pumps
Carbon Steel
Motor Enclosure
Air
Pump Connection OD
1 1/2 in
Air Consumption
9 cfm
Max. Flow Rate
2 lb/min
Hose Tube Material
Buna-N
Max. Air Pressure
150 psi
Suction Tube OD
1 in

Description

Oil Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 9 cfm, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 8,750 cps, Includes Bung Adapter Yes, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.