Zoro Homepage

Air Drum Pump, 2.1 gpm, 600 psi, 4:1

  • Mfr # NM2304A-41-311

  • Zoro # G412486789


product price: $3,126.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air
For Use With
Grease Lubricants, Light Oils
For Media Type
Grease Lubricants, Light Oils
Max. Viscosity
8,000 cps
Max. Air Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2304A-41-311
Zoro #
G412486789
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 5/8 in
For Container Size
55 gal
Air Inlet Size
1/4 FNPT

Details

Item
Air Operated Drum Pump
Power Source
Air
For Use With
Grease Lubricants, Light Oils
For Media Type
Grease Lubricants, Light Oils
Max. Viscosity
8,000 cps
Max. Air Pressure
150 psi
Max. Outlet Pressure
600 psi
Noise Level
85 dBA
Min. Air Pressure
0 psi
Housing Material - Pumps
Carbon Steel
Compatible Chemicals
Grease Lubricants, Light Oils
Ratio
4:1
Features
2-Ball Pumps Deliver the Constant Flow Rate and Pressure Needed for Consistent and Efficient Coatings Applications, 2-Ball Pumps Generate Pressure to Handle Extrusion of Low-to Medium-Viscosity, Aro(R) Wash Pump Packages are Portable and Offer the Right Option for Industrial Cleaning Applications
Max. Oil Flow
2.1 gpm
Max. Flow Rate
2.1 gpm
Metered
No
For Container Type
Drum
Wetted Materials
Carbon Steel, Buna-N, Stainless-Steel, Acetal, PTFE

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 55 5/8 in, Noise Level 85 dBA, Max. Viscosity 8,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.