Zoro Homepage

Air Drum Pump, 2.1 gpm, 600 psi, 4:1

  • Mfr # NM2304A-41-C11

  • Zoro # G612486770


product price: $3,044.99
/ea
Free Shipping & Returns

Key Features

Overall Length
55 5/8 in
Max. Flow Rate
2.1 gpm
Air Inlet Size
1/4 FNPT
Features
2-Ball Pumps Deliver the Constant Flow Rate and Pressure Needed for Consistent and Efficient Coatings Applications, 2-Ball Pumps Generate Pressure to Handle Extrusion of Low-to Medium-Viscosity, Aro(R) Wash Pump Packages are Portable and Offer the Right Option for Industrial Cleaning Applications
For Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2304A-41-C11
Zoro #
G612486770
UPC #
663023136929
Country of Origin
United States

Dimensions

Overall Length
55 5/8 in
Air Inlet Size
1/4 FNPT
For Container Size
55 gal

Details

Item
Air Operated Drum Pump
Max. Flow Rate
2.1 gpm
Features
2-Ball Pumps Deliver the Constant Flow Rate and Pressure Needed for Consistent and Efficient Coatings Applications, 2-Ball Pumps Generate Pressure to Handle Extrusion of Low-to Medium-Viscosity, Aro(R) Wash Pump Packages are Portable and Offer the Right Option for Industrial Cleaning Applications
Max. Viscosity
8,000 cps
Max. Air Pressure
150 psi
Max. Oil Flow
2.1 gpm
Max. Outlet Pressure
600 psi
For Media Type
Grease Lubricants, Light Oils
Noise Level
85 dBA
Power Source
Air
For Use With
Grease Lubricants, Light Oils
Min. Air Pressure
0 psi
Ratio
4:1
Compatible Chemicals
Grease Lubricants, Light Oils
Housing Material - Pumps
Carbon Steel
Wetted Materials
Carbon Steel, Buna-N, Stainless-Steel, Acetal, UHMW-PE
For Container Type
Drum
Metered
No

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 55 5/8 in, Noise Level 85 dBA, Max. Viscosity 8,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.