Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409A13PFL1

  • Zoro # G812485870


product price: $3,715.99
/ea
Free Shipping & Returns

Key Features

Compatible Chemicals
Oil
Min. Air Pressure
0 psi
For Media Type
Chemicals, Coatings, Oil, Paint
Noise Level
89.2 dBA
For Use With
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409A13PFL1
Zoro #
G812485870
UPC #
663023136882
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 FNPT
Overall Length
29 23/64 in
Air Outlet Size
1 1/4 in
For Container Size
15 gal, 30 gal, 55 gal, 275 gal

Details

Item
Air Operated Drum Pump
Compatible Chemicals
Oil
Min. Air Pressure
0 psi
For Media Type
Chemicals, Coatings, Oil, Paint
Noise Level
89.2 dBA
For Use With
Oil
Power Source
Air
Ratio
9:1
Housing Material - Pumps
Carbon Steel
Max. Outlet Pressure
1,350 psi
Max. Air Pressure
150 psi
Wetted Materials
Carbon Steel, Polyurethane, UHMW-PE, Buna,
Max. Flow Rate
2.9 gpm
Max. Oil Flow
2.8 gpm
Max. Viscosity
20,000 cps
For Container Type
Drum, Pail, Tank, Tote
Metered
No

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 29 23/64 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.