Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409A51FF24-02

  • Zoro # G912840623


product price: $4,843.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals, Coatings, Oil, Paint
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Carbon Steel, UHMW-PE, Stainless-Steel, Buna-N, Acetal,
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409A51FF24-02
Zoro #
G912840623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 47/64 in
Air Inlet Size
1/2 FNPT
For Container Size
55 gal

Details

For Use With
Chemicals, Coatings, Oil, Paint
Item
Air Operated Drum Pump
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Carbon Steel, UHMW-PE, Stainless-Steel, Buna-N, Acetal,
Metered
No
Min. Air Pressure
30 psi
Ratio
9:1
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
Max. Outlet Pressure
1,350 psi
Max. Air Pressure
150 psi
Max. Oil Flow
2.9 gpm
Noise Level
89.2 dBA
For Media Type
Chemicals, Coatings, Oil, Paint
Max. Flow Rate
2.9 gpm
For Container Type
Drum

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 61 47/64 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.