Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409A81FF24-02

  • Zoro # G712485963


product price: $4,637.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35 13/64 in
Ratio
9:1
Max. Flow Rate
2.9 gpm
For Media Type
Chemicals, Coatings, Oil, Paint
For Use With
Chemicals, Coatings, Oil, Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409A81FF24-02
Zoro #
G712485963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 13/64 in
Air Inlet Size
1/2 FNPT
For Container Size
15 gal, 30 gal, 55 gal, 275 gal

Details

Item
Air Operated Drum Pump
Ratio
9:1
Max. Flow Rate
2.9 gpm
For Media Type
Chemicals, Coatings, Oil, Paint
For Use With
Chemicals, Coatings, Oil, Paint
Min. Air Pressure
30 psi
Max. Outlet Pressure
1,350 psi
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
Noise Level
89.2 dBA
Max. Oil Flow
2.9 gpm
Max. Air Pressure
150 psi
Power Source
Air
Max. Viscosity
20,000 cps
For Container Type
Drum, Pail, Tank, Tote
Metered
No
Wetted Materials
Carbon Steel, UHMW-PE, Stainless-Steel, Buna-N, Acetal,

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 35 13/64 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.