Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409C11SS22

  • Zoro # G412485966


product price: $5,615.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/2 FNPT
For Media Type
Chemicals, Coatings, Oil, Paint
Wetted Materials
Stainless Steel, PTFE
Housing Material - Pumps
316 Stainless Steel
Max. Outlet Pressure
1,350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409C11SS22
Zoro #
G412485966
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 FNPT
Air Outlet Size
1 1/4 in
Overall Length
34 1/8 in
For Container Size
5 gal

Details

Item
Air Operated Drum Pump
For Media Type
Chemicals, Coatings, Oil, Paint
Wetted Materials
Stainless Steel, PTFE
Housing Material - Pumps
316 Stainless Steel
Max. Outlet Pressure
1,350 psi
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
Pump Connection Type
NPTF
Noise Level
89.2 dBA
Min. Air Pressure
0 psi
Ratio
9:1
Max. Flow Rate
2.9 gpm
Power Source
Air
Max. Oil Flow
2.8 gpm
Max. Air Pressure
150 psi
For Use With
Chemicals, Coatings, Oil, Paint
Max. Viscosity
1,500 cps
Metered
No
For Container Type
Pail

Description

Air Drum Pump, Max. Air Pressure 150 psi, Overall Length 34 1/8 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 1,500 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.