Zoro Homepage

Air Drum Pump, 2.9 gpm, 1,350 psi, 9:1

  • Mfr # AF0409C51SS22

  • Zoro # G812840563


product price: $6,047.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals, Coatings, Oil, Paint
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Stainless Steel, Buna-N, Acetal, Virgin PTFE, PTFE
Metered
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF0409C51SS22
Zoro #
G812840563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57 29/64 in
Air Inlet Size
1/2 FNPT
Air Outlet Size
1 1/4 in
For Container Size
55 gal

Details

For Use With
Chemicals, Coatings, Oil, Paint
Item
Air Operated Drum Pump
Max. Viscosity
20,000 cps
Power Source
Air
Wetted Materials
Stainless Steel, Buna-N, Acetal, Virgin PTFE, PTFE
Metered
No
Noise Level
89.2 dBA
Compatible Chemicals
Chemicals, Coatings, Oil, Paint
Housing Material - Pumps
316 Stainless Steel
Pump Connection Type
NPTF
Max. Outlet Pressure
1,350 psi
Min. Air Pressure
0 psi
Max. Oil Flow
2.8 gpm
Max. Flow Rate
2.9 gpm
Max. Air Pressure
150 psi
Ratio
9:1
For Media Type
Chemicals, Coatings, Oil, Paint
For Container Type
Drum

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Overall Length 57 29/64 in, Air Outlet Size 1 1/4 in, Noise Level 89.2 dBA, Max. Viscosity 20,000 cps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.