AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm

  • Mfr # 66607A-3EB-A

  • Zoro # G203446084


product price:  $1,217.70
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66607A-3EB-A
Zoro #
G203446084
UPC #
663023154091
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
11.5 in
Overall Height
12-1/2 in
Media Discharge Connection Size
3/4 in
Solid Diameter (Maximum)
1/8 in
Media Intake Connection Size
3/4 in
Overall Width
11-1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
175 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Wet
20 ft
Agency Compliance
ATEX, CE
Pump Operation Type
Air
Includes
Muffler, Outlet Manifold
Standards
ATEX Certified
Inlet/Outlet
3/4 in
Self-Priming Dry
17 ft
Manifold Connection Type
NPT
Media Discharge Location
Center, Side
Flow Rate @ 50 psi
30.8 gpm
Flow Rate @ 40 psi
27.5 gpm
Chemical Compatibility
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 100 psi
37.5 gpm
Flow Rate @ 80 psi
35.75 gpm
Series
P66607A
For Use With Potable Systems
No
Flow Rate @ 90 psi
36.8 gpm
Media Intake Connection Type
NPTF
Feet of Head (Maximum)
289 ft
NPSHr
35 ft of head
Flow Rate @ 60 psi
32.7 gpm
Media Intake Location
Center, Side
Nameplate Voltage
N
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
NPTF
Series Family
Pro
Viscosity (Maximum)
15,000 cps
Wetted Housing Material
Aluminum
Priming
Self-Priming
Flow Rate (Maximum)
37.6 gpm
Flow Rate @ 120 psi
37.6 gpm
Flow Rate @ 70 psi
34 gpm

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 37.6 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.