DiaphragmPump, 1/4inNPT, PUR, 13gpm

  • Mfr # 666053-0C8
  • Zoro # G4327286
product price: 
$
987.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Neoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666053-0C8
Zoro #
G4327286
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
8.2 in
Overall Height
11.3 in
Overall Width
6.5 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.2 in
Length
8.2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Neoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Diaphragm Material
Polyurethane
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Series Family
66605
Flow Rate (Maximum)
13 gpm
Priming
Self-Priming
Air Intake Pressure (Maximum)
100 psi
Feet of Head (Maximum)
250 ft
Series
Classic
Flow Rate @ 100 psi
13 gpm
Media Discharge Connection Type
NPT
For Use With Potable Systems
No
Media Intake Connection Type
NPT
Material Conductivity
Non-Conductive
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
150 Degrees F
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.02 gal
Manifold Port Connection Type
Single Port
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Polypropylene
Viscosity (Maximum)
15,000 cps
Media Discharge Location
Top
Media Intake Location
Bottom
Manifold Connection Standard
NPT
Center Section Material
Polypropylene
Air Consumption (Maximum)
20 scfm
Diaphragm Base Material
Polyurethane
Diaphragm Reinforcement
Not Reinforced

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Diaphragm Material Polyurethane, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 13 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.09 in, Valve Material Neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews