AODiaphPump, 1/4inNPT, Santoprene, 33gpm

  • Mfr # 666070-1EB-A
  • Zoro # G303448841
product price: 
$
1,362.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666070-1EB-A
Zoro #
G303448841
UPC #
663023154022
Country of Origin
United States
Item
Air Operated Diaphragm Pump
Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Santoprene
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
17 ft
Standards
ATEX Certified
Pump Operation Type
Air
Self-Priming Wet
20 ft
Agency Compliance
ATEX, CE
Inlet/Outlet
3/4 in
Flow Rate @ 40 psi
0 gpm
Flow Rate @ 70 psi
0 gpm
Viscosity (Maximum)
15,000 cps
Series Family
Pro
Mounting Hardware Material
Steel
Air Intake Pressure (Maximum)
120 psi
Media Discharge Connection Type
NPT
Wetted Housing Material
Aluminum
Media Intake Connection Type
NPT
Series
PRO
Flow Rate (Maximum)
33 gpm
Feet of Head (Maximum)
270 ft
NPSHr
35 ft of head
Manifold Connection Standard
NPT
Pump Assembly Type
Bolt
Includes Solenoid
No Solenoid Included
Wetted Body Material
Aluminum
Displacement Per Stroke
0.075 gal
Media Discharge Location
Top
Center Section Material
Aluminum
Manifold Port Connection Type
Multiport
Diaphragm Base Material
Santoprene
Media Intake Location
Bottom
Fluid Chamber Assembly Type
Bolted
For Use With Potable Systems
No
Media Intake Port Configuration
Center Horizontal, Side
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Horizontal, Side
Material Conductivity
Conductive
Air Consumption (Maximum)
40 scfm

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
3/4 in
Overall Length
11.5 in
Overall Width
8 in
Overall Height
12.5 in
Media Intake Connection Size
3/4 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
11.5 in
Length
11.5 in

Description

Air Operated Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 33 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews