Shop FLOTRONIC

Diaphragm Pump, 3/4 in, NPT, 45 gpm

  • Mfr # A15SSTT6STRIH1R
  • Zoro # G123946961

product price: 
$
15,135.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Connection Size
1 1/2 in
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
45 gpm
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A15SSTT6STRIH1R
Zoro #
G123946961
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
45 gpm
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
Priming
Self-Priming
Valve Type
Ball
Diaphragm Base Material
PTFE
Material Conductivity
Conductive
For Use With Potable Systems
Yes
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
One-Nut
Feet of Head (Maximum)
241 ft
Media Discharge Location
Top
Air Consumption (Maximum)
55 scfm
Media Temperature (Minimum)
5 Degrees F
Surface Roughness
32 Ra
Air Intake Connection Type
NPT
Media Intake Port Configuration
Side
Includes Solenoid
No Solenoid Included
Viscosity (Maximum)
100,000 cps
Duty Cycle
Continuous
Manifold Port Connection Type
Multiport
Wetted Body Material
316L Stainless Steel/PTFE
Standards
CE Marked, FDA Compliant, USP Class VI
Operating Pressure (Maximum)
105 psig
Media Intake Location
Bottom
Includes Clean In Place Technology
Clean In Place Included
Displacement Per Stroke
0.45 L
Valve Material
PTFE
Media Discharge Port Configuration
Center Vertical
Media Temperature (Maximum)
275 Degrees F

Dimensions

Media Discharge Connection Size
1 1/2 in
Manufacturers Warranty Length
2 yr
Media Intake Connection Size
1 1/2 in
Overall Length
254 mm
Solid Diameter (Maximum)
5.5 mm
Air Intake Connection Size
3/4 in
Overall Width
341 mm
Overall Height
447 mm
Wire Rope Length
254 mm
Length
254 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 45 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.