Zoro Homepage

Compressed Air Regulator, 145 psi

  • Mfr # 104602-1

  • Zoro # G616451798


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Air Flow Direction
Bi-Directional
For Substance Type
Air
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104602-1
Zoro #
G616451798
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
7/8 in
Overall Height
1 1/2 in
Overall Width
1 1/4 in

Details

Air Flow Direction
Bi-Directional
For Substance Type
Air
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
Standards
CE, IP40
Item
Compressed Air Regulator
Maximum Operating Pressure
217.5 psi
Minimum Regulated Pressure
0 psi
Adjustment Mechanism Material
Nylon
Body Material
Nylon
Weight
0.035 lb
Maximum Regulated Pressure
145 psi
Adjustment Location
Side
Minimum Operating Temperature
32 Degrees F
Includes
(2) O-Rings, (2) Screws, Adapter, Digital Gauge, U-Pin, Wire with Connector
System Location
Air Line
Series
1000
Maximum Operating Temperature
122 Degrees F
For Fluid Type
Compressed Air
Duty Rating
Intermediate Duty
Minimum Operating Pressure
1 psi

Description

Compressed Air Regulator, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 122 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 1/4 in, Adjustment Location Side, System Location Air Line, Series 1000, Adjustment Mechanism Material Nylon, Air Flow Direction Bi-Directional, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.