Zoro Homepage

Compressed Air Regulator, 145 psi

  • Mfr # 104602-3

  • Zoro # G716451797


product price: $126.99
/ea
Free Shipping & Returns

Key Features

System Location
Air Line
Standards
CE, IP40
Overall Depth
1 in
Adjustment Mechanism Material
Nylon
Pressure Gauge Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104602-3
Zoro #
G716451797
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1 in
Overall Height
1 13/16 in
Overall Width
1 13/16 in

Details

System Location
Air Line
Item
Compressed Air Regulator
Standards
CE, IP40
Adjustment Mechanism Material
Nylon
Pressure Gauge Included
Yes
Includes
(2) O-Rings, (2) Screws, Adapter, Digital Gauge, U-Pin, Wire with Connector
Adjustment Mechanism
Knob
Maximum Operating Temperature
50 Degrees F
Series
1500
Weight
0.073 lb
Minimum Operating Temperature
0 Degrees F
For Substance Type
Air
Body Material
Nylon
Air Flow Direction
Bi-Directional
Maximum Regulated Pressure
145 psi
Adjustment Location
Side
Maximum Operating Pressure
217.5 psi
Minimum Regulated Pressure
0 psi
For Fluid Type
Compressed Air
Minimum Operating Pressure
1 psi
Duty Rating
Intermediate Duty

Description

Compressed Air Regulator, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 50 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 13/16 in, Adjustment Location Side, System Location Air Line, Series 1500, Adjustment Mechanism Material Nylon, Air Flow Direction Bi-Directional, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.