Zoro Homepage

Compressed Air Regulator

  • Mfr # R47571-100

  • Zoro # G516065880


product price: $283.76
/ea
Free Shipping & Returns

Key Features

Series
Super Duty Series Regulator
Body Material
Aluminum
System Location
Air Line
Air Inlet Size
1 1/4 in
Adjustment Mechanism
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R47571-100
Zoro #
G516065880
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Size
1 1/4 in
Overall Width
5 1/16 in

Details

Series
Super Duty Series Regulator
Body Material
Aluminum
Item
Compressed Air Regulator
System Location
Air Line
Adjustment Mechanism
Knob
Maximum Regulated Pressure
125 psi
Adjustment Location
Top
Pressure Gauge Included
No
Maximum Operating Temperature
175 Degrees F
Minimum Regulated Pressure
5 psi
Air Inlet Type
NPT
Maximum Flow Rate
480 cfm
Minimum Operating Pressure
5 psi
Maximum Operating Pressure
290 psi

Description

Compressed Air Regulator, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 480 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 5 1/16 in, Adjustment Location Top, System Location Air Line, Series Super Duty Series Regulator, Body Material Aluminum, Maximum Regulated Pressure 125 psi, Minimum Operating Pressure 5 psi, Minimum Regulated Pressure 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.