Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylder Port Flow Control, 1/4, MNPT xTube

  • Mfr # 119310-250

  • Zoro # G2925772


product price: $49.39
/ea

Key Features

Body Material
Stainless Steel
Style
Elbow
Pipe Size
1/4"
Pressure Range
15 to 150 psi
Flow
Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119310-250
Zoro #
G2925772
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/4"
Valve Tube Size
1/4 in
Valve Port Size
1/4 in
Tube Size
1/4"
Valve Body Size
2/3 in
Air Connection Size
1/4 in
Connection Size
1/4 in

Details

Item
Cylinder Port Flow Control Valve
Body Material
Stainless Steel
Style
Elbow
Pressure Range
15 to 150 psi
Flow
Out
Valve Flow
Out
Body Material - Valves
Nickel-Plated Brass
Adjustment
Knurled
Connection
MNPT x Tube
Valve Style
Elbow
Temp. Range
-32 Degrees to 158 Degrees F
Connection Type
NPT
Maximum Operating Temperature
158 Degrees F
Maximum Flow Rate
23 cfm
Air Connection Type
Tube
Body Material Finish
Nickel Plated
Metering Direction
Meter Out
Fitting Style
Elbow
Minimum Operating Temperature
-32 Degrees F
Adjustment Type
Knurled
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
145 psi
Connection Gender
Male

Description

Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 2/3 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Gender Male, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.