Shop ARO

DiaphPump, 1/4inNPT, Santoprene, 100gpm

  • Mfr # 6661T3-3EB-C
  • Zoro # G4133946

product price: 
$
3,082.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6661T3-3EB-C
Zoro #
G4133946
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
24.9 in
Overall Width
11.7 in
Overall Length
19.7 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
19.7 in
Length
19.7 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Media Intake Connection Type
NPT
For Use With Potable Systems
No
Flow Rate (Maximum)
100 gpm
Air Intake Pressure (Maximum)
120 psig
Feet of Head (Maximum)
275 ft
Flow Rate @ 120 psi
47 gpm
Series
PRO
Priming
Self-Priming
Media Discharge Connection Type
NPT
Series Family
6661
Manifold Connection Type
Flange
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Non-Conductive
Media Temperature (Maximum)
175 Degrees F
Center Section Material
Aluminum
Media Intake Location
Bottom
Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.335 gal
Media Discharge Location
Top
Viscosity (Maximum)
40,000 cps
Air Consumption (Maximum)
150 scfm
Diaphragm Reinforcement
Fabric Reinforced
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Flange
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Manifold Port Connection Type
Single Port
Wetted Body Material
Polypropylene

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.