Shop GRACO

Diaphragm Pump, 1/4in NPT, 5 gpm

  • Mfr # D12091
  • Zoro # G916518474

product price: 
$
814.99
/ea
Free Shipping & Returns

Key Features

Valve Material
PTFE
Center Section Material
Polypropylene
NPSHr
10 ft of head
Flow Rate (Maximum)
5 gpm
Manufacturers Warranty Length
2 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D12091
Zoro #
G916518474
UPC #
633955813700
Country of Origin
United States
Item
Diaphragm Pump
Valve Material
PTFE
Center Section Material
Polypropylene
NPSHr
10 ft of head
Flow Rate (Maximum)
5 gpm
Flow Rate @ 100 psi
5 gpm
Media Intake Location
Side
Media Discharge Connection Type
NPT
Air Consumption (Maximum)
9 scfm
Media Intake Connection Type
NPT
Standards
CE Marked
Pump Operation Type
Air
Air Intake Pressure (Maximum)
100 psi
Operating Pressure (Maximum)
100 psi
Media Temperature (Maximum)
150 Degrees F
Valve Type
Ball
Chemical Compatibility
Antifreeze, Motor Oil, Water
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Series
Husky 205
Viscosity (Maximum)
500 cps
Pump Assembly Type
Bolt
Wetted Body Material
Polypropylene
Media Discharge Location
Side
Manifold Port Connection Type
Single Port

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
3.7 in
Overall Height
6 in
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in
Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.06 in
Wire Rope Length
6.8 in
Overall Length
6.8 in
Length
6.8 in

Description

Diaphragm Pump, Air Consumption (Maximum) 9 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material EPDM, PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.