Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm 1/2" Stainless, PD05P-ASS-STT

  • Mfr # PD05P-ASS-STT

  • Zoro # G4336937


product price: $2,237.07
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/4 in
Air Intake Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD05P-ASS-STT
Zoro #
G4336937
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
10.9 in
Overall Width
8.7 in
Overall Length
10 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Intake Connection Size
1/2 in

Details

Item
Diaphragm Pump Assembly
Pump Assembly Type
Bolt
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
225 Degrees F
Operating Pressure (Maximum)
100 psi
Includes
Muffler
Standards
ANSI S1.13-1971, CAGI-PNEUROP S5.1
Pump Operation Type
Air
Series
PX05P
Media Discharge Connection Type
NPTF
Media Discharge Location
Top
Flow Rate (Maximum)
12 gpm
Media Intake Connection Type
NPTF
Wetted Housing Material
Polypropylene
Air Intake Pressure (Maximum)
100 psi
Priming
Self-Priming
Media Intake Location
Bottom
Mounting Hardware Material
Stainless Steel
Flow Rate @ 100 psi
12 gpm

Description

Diaphragm Pump Assembly, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 12 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.