Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 1", 66610A-244-C

  • Mfr # 66610A-244-C

  • Zoro # G4334584


product price: $2,017.51
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66610A-244-C
Zoro #
G4334584
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
12.5 in
Overall Width
8 in
Overall Length
8.6 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Flow Rate @ 120 psi
35 gpm
Feet of Head (Maximum)
20 ft
Series Family
6661
Air Intake Pressure (Maximum)
120 psig
Media Intake Connection Type
NPTF
Priming
Self-Priming
For Use With Potable Systems
Yes
Media Discharge Connection Type
NPTF
Series
Pro
Flow Rate (Maximum)
35 gpm

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.