Shop ARO

Diaphragm Pump, 1/2in NPT, PTFE, 90 gpm

  • Mfr # 66615A-244-C
  • Zoro # G4319884

product price: 
$
2,663.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66615A-244-C
Zoro #
G4319884
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
Feet of Head (Maximum)
275 ft
Flow Rate @ 120 psi
90 gpm
Series Family
6661
Air Intake Pressure (Maximum)
120 psig
Flow Rate (Maximum)
90 gpm
Priming
Self-Priming
For Use With Potable Systems
No
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Series
PRO
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
40,000 cps
Air Consumption (Maximum)
100 scfm
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
212 Degrees F
Manifold Connection Standard
NPT
Material Conductivity
Conductive
Media Intake Location
Bottom
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Diaphragm Backing Material
Santoprene
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Aluminum
Displacement Per Stroke
0.32 gal
Media Discharge Location
Top
Center Section Material
Aluminum

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
13.1 in
Overall Width
14.8 in
Overall Height
18.4 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
13.1 in
Length
13.1 in

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 19 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.