Zoro Homepage

Diaphragm Pump 1/2In (Pseudo)

  • Mfr # PM05R-CSS-STT-B02

  • Zoro # G4328108


product price: $2,380.98
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM05R-CSS-STT-B02
Zoro #
G4328108
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.7 in
Overall Height
12 in
Overall Length
7.7 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
1 cfm
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Air Intake Pressure (Maximum)
100 psig
Flow Rate @ 100 psi
12 gpm
Series Family
PM05
Flow Rate (Maximum)
12 gpm

Description

Diaphragm Pump, Air Consumption (Maximum) 1 cfm, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Pump Assembly Type Bolt, Valve Material PTFE, Valve Type Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.