Shop ARO
See all product information
Create Account
Diaphragm Pump, 13.6 Gpm, Polypropylene, Hy, Aluminum, Air Operated, Hytrel, 13.6 GPM 150 Degrees F
- Mfr # PD07A-AAS-FCC
- Zoro # G3998651
product price:Â
$
1,500.99
/ea
Free Shipping & Returns
Key Features
Housing Material - Pumps
Aluminum
Air Intake Connection Size
1/4 in FNPT
Air Intake Connection Type
FNPT
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD07A-AAS-FCC
- Zoro #
- G3998651
- UPC #
- -
- Country of Origin
- United States
- Item
- Diaphragm Pump,13.6 Gpm,Polypropylene,Hy
- Housing Material - Pumps
- Aluminum
- Air Intake Connection Type
- FNPT
- Diaphragm Material
- Hytrel
- Media Temperature (Maximum)
- 150 Degrees F
- Inlet/Outlet
- 3/4 in
- Pump Operation Type
- Air
- Wetted Housing Material
- Aluminum
- Flow Rate (Maximum)
- 13.6 gpm
- Media Intake Connection Type
- NPT
- Media Discharge Connection Type
- NPT
Dimensions
- Air Intake Connection Size
- 1/4 in FNPT
- Media Discharge Connection Size
- 3/4 in
- Media Intake Connection Size
- 3/4 in
Description
Diaphragm Pump,13.6 Gpm,Polypropylene,Hy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.