Diaphragm Pump, 1/4in NPT, PTFE, 47 gpm

  • Mfr # 6661B3-344-C
  • Zoro # G4318563
product price: 
$
2,014.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6661B3-344-C
Zoro #
G4318563
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
16 in
Overall Width
8.1 in
Overall Length
12.7 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
175 Degrees F
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Air Intake Pressure (Maximum)
120 psi
Series
PRO
Media Discharge Connection Type
NPT
Wetted Housing Material
Cast Iron
Flow Rate (Maximum)
47 gpm
Media Intake Location
Bottom
Flow Rate @ 120 psi
47 gpm
Media Discharge Location
Top
Media Intake Connection Type
NPT
Center Section Material
Cast Iron
Diaphragm Reinforcement
Not Reinforced
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Air Consumption (Maximum)
45 scfm
Manifold Port Connection Type
Single Port
Diaphragm Backing Material
Santoprene
Includes Solenoid
No Solenoid Included
Viscosity (Maximum)
40,000 cps
Displacement Per Stroke
0.085 gal
For Use With Potable Systems
No
Wetted Body Material
Polypropylene
Manifold Connection Standard
Flange
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Mounting Hardware Material
Stainless Steel
Feet of Head (Maximum)
275 ft

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews