Zoro Homepage

Diaphragm Pump, 2", 6662B4-444-C

  • Mfr # 6662B4-444-C

  • Zoro # G4332992


product price: $12,736.04
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662B4-444-C
Zoro #
G4332992
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Height
24.6 in
Overall Width
11.7 in
Overall Length
19.7 in
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
2 in

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 145 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type DIN, Media Intake Connection Size 2 in, Media Intake Connection Type DIN, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.