Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, Acetal/Ss/Ss/Ptfe, 1/2", 6

  • Mfr # 666056-2A4

  • Zoro # G4328178


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Stainless Steel
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666056-2A4
Zoro #
G4328178
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
6.4 in
Overall Length
8.5 in
Overall Height
11.3 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
225 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
ANSI S1.13-1971, CAGI-PNEUROP S5.1
Includes
Muffler
Pump Operation Type
Air
Media Intake Connection Type
NPTF
Flow Rate @ 70 psi
12 gpm
Mounting Hardware Material
Stainless Steel
Series
66605
Media Discharge Connection Type
NPTF
Flow Rate @ 100 psi
13 gpm
Air Intake Pressure (Maximum)
100 psi
Media Discharge Location
Side
Flow Rate (Maximum)
13 gpm
Flow Rate @ 40 psi
9.5 gpm
Media Intake Location
Bottom
Wetted Housing Material
Acetal
Priming
Self-Priming
Manifold Connection Type
NPT

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.