Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, Pvdf/Pvdf/Ptfe/Ptfe, 1/2f

  • Mfr # 66605K-444

  • Zoro # G4299943


product price: $2,188.17
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66605K-444
Zoro #
G4299943
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
6.4 in
Overall Length
8.5 in
Overall Height
11.3 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
225 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
ANSI S1.13-1971, CAGI-PNEUROP S5.1
Pump Operation Type
Air
Includes
Muffler
Series
66605
Priming
Self-Priming
Air Intake Pressure (Maximum)
100 psi
Media Discharge Location
Side
Media Intake Location
Bottom
Flow Rate @ 40 psi
9.5 gpm
Flow Rate @ 70 psi
12 gpm
Flow Rate @ 100 psi
13 gpm
Wetted Housing Material
PVDF
Media Intake Connection Type
NPTF
Flow Rate (Maximum)
13 gpm
Manifold Connection Type
NPT
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
NPTF

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.