DiaphragmPump, 1/4inNPT, Buna-N, 47gpm

  • Mfr # 6661B3-322-C
  • Zoro # G4334523
product price: 
$
1,837.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6661B3-322-C
Zoro #
G4334523
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8.1 in
Overall Length
12.7 in
Overall Height
16 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.12 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12.7 in
Length
12.7 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
For Use With Potable Systems
No
Manifold Connection Type
Flange
Priming
Self-Priming
Series
PRO
Feet of Head (Maximum)
275 ft
Flow Rate (Maximum)
47 gpm
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Series Family
6661
Flow Rate @ 120 psi
47 gpm
Air Intake Pressure (Maximum)
120 psig
Manifold Port Connection Type
Single Port
Media Discharge Port Configuration
Center Horizontal
Manifold Connection Standard
Flange
Media Intake Location
Bottom
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Buna-N
Viscosity (Maximum)
40,000 cps
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Polypropylene
Displacement Per Stroke
0.085 gal
Center Section Material
Cast Iron
Material Conductivity
Non-Conductive
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
175 Degrees F
Mounting Hardware Material
Stainless Steel
Air Consumption (Maximum)
45 scfm
Diaphragm Reinforcement
Fabric Reinforced

Description

Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 275 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews