Zoro Homepage

Double Diaphragm Pump, Aluminum, Air Operated, Hytrel, 52 GPM 150 Degrees F

  • Mfr # PD10A-AAS-CCC

  • Zoro # G3998983


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Hytrel
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD10A-AAS-CCC
Zoro #
G3998983
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Overall Height
15.2 in
Overall Length
13.4 in
Overall Width
14 in

Description

Double Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Flow Rate (Maximum) 52.2 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 150 Degrees F, Pump Assembly Type Bolt, Valve Material Hytrel, Wetted Housing Material Aluminum, Valve Type Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.